
Prep/Bar Faucet in Satin Gold (Pvd)
Mfr # 2008-24S
Zoro # G9029922
product price: $1,278.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Number of Handles
1
ADA Compliant
Yes
Height
13
Weight
6.05
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2008-24S
Zoro #
G9029922
UPC #
760724004837
Country of Origin
United States
Dimensions
Height
13
Width
5.25
Handle Length (in)
3
Details
Number of Holes
1
Number of Handles
1
Finish
Satin Gold (PVD)
ADA Compliant
Yes
Weight
6.05
Faucet Material
Brass
Handle Type
Lever
Flow Rate (GPM)
1.8
Handle Included
Yes
Faucet Type
Prep/Bar
Drain included
No
Handle Material
Brass
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.