
Pressure Shower Trim Plate W/ Handle. Less Showerhead, Arm, Brass
Mfr # 4-3144BP-06
Zoro # G8395695
product price:Â $789.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Brass
Handle Type
Lever
Height
6.5
Width
6.5
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-3144BP-06
Zoro #
G8395695
UPC #
709180074763
Country of Origin
United States
Dimensions
Height
6.5
Width
6.5
Handle Length (in)
3.2
Details
Finish
Antique Brass
Handle Type
Lever
ADA Compliant
No
Handle Included
Yes
Handle Material
Brass
Number of Handles
1
Weight
2.22
Description
The Malvina Bath Collection is inspired by decorative architectural elements found at luxury resorts along the Southern California coastline. Bold yet refined pillars highlight this modern design, made in California by master craftsman.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.