Shop NEWPORT BRASS
See all product information
Pressure Tub & Shower Diverter Plate W/ Handle in Stainless Steel, Pvd
Mfr # 5-1002BP-20
Zoro # G9090113
product price: $710.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless Steel (PVD)
Handle Type
Cross
Width
7.75
Height
7.75
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5-1002BP-20
Zoro #
G9090113
UPC #
709180205099
Country of Origin
United States
Dimensions
Width
7.75
Height
7.75
Handle Length (in)
2
Details
Finish
Stainless Steel (PVD)
Handle Type
Cross
ADA Compliant
No
Weight
2.1
Drain included
No
Handle Material
Brass
Handle Included
Yes
Faucet Material
Brass
Faucet Valve Type
BP
Number of Handles
1
Description
The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.