
Pressure Tub & Shower Diverter Plate W/ Handle in Stainless Steel, Pvd
Mfr # 5-1622BP-20
Zoro # G9094584
product price: $723.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless Steel (PVD)
Handle Type
Lever
ADA Compliant
No
Height
6.5
Width
6.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5-1622BP-20
Zoro #
G9094584
UPC #
760724494348
Country of Origin
United States
Dimensions
Height
6.5
Width
6.5
Handle Length (in)
3.5
Details
Finish
Stainless Steel (PVD)
Handle Type
Lever
ADA Compliant
No
Weight
2.3
Drain included
No
Faucet Material
Brass
Faucet Valve Type
BP
Handle Material
Brass
Number of Handles
1
Handle Included
Yes
Description
Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.