Shop NEWPORT BRASS

Pressure Tub & Shower Diverter Plate W/ Handle in Stainless Steel, Pvd

  • Mfr # 5-922BP-20

  • Zoro # G8985603


product price:  $710.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless Steel (PVD)
Handle Type
Cross
ADA Compliant
No
Height
7.75
Width
7.75
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5-922BP-20
Zoro #
G8985603
UPC #
760724494584
Country of Origin
United States

Dimensions

Height
7.75
Width
7.75
Handle Length (in)
2

Details

Finish
Stainless Steel (PVD)
Handle Type
Cross
ADA Compliant
No
Weight
1.56
Faucet Material
Brass
Number of Handles
1
Handle Included
Yes
Faucet Valve Type
BP
Handle Material
Brass
Drain included
No

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.