Shop NEWPORT BRASS
See all product information
Pressure Tub & Shower Diverter Plate With Handle in Antique Brass
Mfr # 5-2412BP-06
Zoro # G8932062
product price: $953.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Brass
Handle Type
Lever
Width
7.5
Height
7.5
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5-2412BP-06
Zoro #
G8932062
UPC #
760724491590
Country of Origin
United States
Dimensions
Width
7.5
Height
7.5
Handle Length (in)
4
Details
Finish
Antique Brass
Handle Type
Lever
ADA Compliant
Yes
Weight
2.5
Number of Handles
1
Faucet Material
Brass
Drain included
No
Faucet Valve Type
BP
Handle Included
Yes
Handle Material
Brass
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.