Pressure Tub & Shower Diverter Plate With Handle in Antique Brass

  • Mfr # 5-2542BP-06

  • Zoro # G8981665


product price:  $943.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Brass
Handle Type
Lever
ADA Compliant
No
Width
5.5
Height
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-2542BP-06
Zoro #
G8981665
UPC #
760724491651
Country of Origin
United States

Dimensions

Width
5.5
Height
5.5
Handle Length (in)
2.75

Details

Finish
Antique Brass
Handle Type
Lever
ADA Compliant
No
Weight
3.2
Handle Included
Yes
Faucet Material
Brass
Drain included
No
Handle Material
Brass
Number of Handles
1
Faucet Valve Type
BP

Description

Metro exemplifies modern design with its clean, precise lines and superb combination of two basic geometric forms. This faucet and accessory collection makes a strong and definitive statement in its simplicity and requires no extraneous decorative additions. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.