Pressure Tub & Shower Diverter Plate With Handle in Antique Brass

  • Mfr # 5-2972BP-06

  • Zoro # G9037927


product price:  $952.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Brass
Handle Type
Lever
ADA Compliant
No
Width
6.5
Height
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-2972BP-06
Zoro #
G9037927
UPC #
709180076071
Country of Origin
United States

Dimensions

Width
6.5
Height
6.5
Handle Length (in)
3

Details

Finish
Antique Brass
Handle Type
Lever
ADA Compliant
No
Weight
2.22
Number of Handles
1
Handle Included
Yes
Drain included
No
Faucet Material
Brass
Faucet Valve Type
BP
Handle Material
Brass

Description

The Dorrance Bath Collection signifies the fundamentals of modern contemporary design by combining a superlative blend of artistry and style, made in California by Master Craftsmen. Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.