Shop All Kitchen Faucets
Newport Brass
Pull-Down Kitchen Faucet in Gloss Black
Mfr # 2470-5103/54
Zoro # G9099922
Free Shipping & Returns
$998.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Number of Handles 1
- ADA Compliant No
- Handle Type Lever
- Flow Rate (GPM) 1.8
Product Information
- Brand Newport Brass
- MFR # 2470-5103/54
- Zoro # G9099922
- UPC # 760724450924
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 16.5 |
Width | 4.81 |
Handle Length (in) | 3 |
Details
Description
Commanding the Victorian Era with classic over-arching water spout, highly carved body detail and long tapered handles, Jacobean represents a modern approach to historical authenticity. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom and kitchen décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADG1)
- GF PIPING SYSTEMS 1-1/2", Spigot, PVC, Y Strainer, 150 psi @ 68 Degrees F (192306500)
- POWERBUILT 14Pc Master Tubing Service Kit (948006)
- ZORO SELECT 3/4" MBSPT x MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (464-030BSNP)
- NEWPORT BRASS Hot & Cold Water Dispenser in Satin Brass (Pvd) (106/04)
- NEWPORT BRASS Cold Water Dispenser in Stainless Steel (Pvd) (106C/20)
- KOHLER Purist Primary Pullout Kitchen Faucet (7505-CP)
- MOEN Chateau Two-Handle Bar Faucet (4903)
- CHICAGO FAUCET Manual, 6" to 26" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-HGN2AE35AB)
- AMERICAN STANDARD 7-3/4" to 8-1/4" Mount, Commercial 2 Hole Straight Service Sink Faucet (8350235.004)
- ELKAY Wall Mount 8-1/4" Spout (LK395A)
- Newport Brass Kitchen Faucets & Accessories