Roman Tub Faucet in Antique Brass

  • Mfr # 3-1236-06

  • Zoro # G5976244


product price:  $1,897.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Finish
Antique Brass
Height
6.56
Width
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1236-06
Zoro #
G5976244
UPC #
760724462989
Country of Origin
United States

Dimensions

Height
6.56
Width
15
Length
11.5
Handle Length (in)
3.5
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Number of Holes
3
ADA Compliant
Yes
Finish
Antique Brass
Flow Rate (GPM)
1.8
Handle Type
Lever
Number of Handles
2
Handle Material
Brass
Weight
5.45
Faucet Mount
Deck Mounted
Drain included
No
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Tub Spout Reach
9.25
Handle Included
Yes

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.