Roman Tub Faucet in Antique Brass

  • Mfr # 3-2496-06

  • Zoro # G5976007


product price:  $1,627.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
No
Height
7.13
Length
8.5
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2496-06
Zoro #
G5976007
UPC #
709180290491
Country of Origin
United States

Dimensions

Height
7.13
Length
8.5
Handle Length (in)
3
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Number of Holes
3
ADA Compliant
No
Finish
Antique Brass
Number of Handles
2
Handle Material
Brass
Flow Rate (GPM)
1.8
Handle Type
Lever
Weight
4.25
Handle Included
Yes
Drain included
No
Faucet Material
Brass
Tub Spout Reach
7.13
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8

Description

Roman Tub Faucet in Antique Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.