
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1686/07
Zoro #
G5976339
UPC #
760724987758
Country of Origin
United States
Dimensions
Height
9.13
Width
10.38
Length
15
Faucet Center Size
8
Handle Length (in)
2
Faucet Connection Size
0.75
Details
Number of Holes
3
ADA Compliant
Yes
Number of Handles
2
Handle Material
Brass
Handle Type
Cross
Flow Rate (GPM)
1.8
Finish
English Bronze
Weight
3.04
Hand Shower Flow Rate
1.8
Tub Spout Reach
11.56
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Drain included
No
Faucet Material
Brass
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Description
Roman Tub Faucet in English Bronze
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.