Shop NEWPORT BRASS
See all product information
Roman Tub Faucet With Hand Shower in English Bronze
Mfr # 3-2547-07
Zoro # G5976278
product price:Â $2,824.50
/ea
Free Shipping & Returns
Key Features
Number of Holes
5
ADA Compliant
No
Finish
English Bronze
Height
3.75
Flow Rate (GPM)
1.8
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3-2547-07
Zoro #
G5976278
UPC #
760724512837
Country of Origin
United States
Dimensions
Height
3.75
Hose Length
59
Faucet Connection Size
0.75
Hand Shower Diameter
2
Handle Length (in)
3
Details
Number of Holes
5
ADA Compliant
No
Finish
English Bronze
Flow Rate (GPM)
1.8
Handle Material
Brass
Handle Type
Lever
Weight
17.9
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Faucet Type
Roman Tub
Drain included
No
Hose Included
Yes
Handle Included
Yes
Hand Shower Flow Rate
1.8
Tub Spout Reach
8.38
Faucet Valve Type
WS Valve
Faucet Material
Brass
Description
Roman Tub Faucet With Hand Shower in English Bronze
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.