This item is Discontinued.

Newport Brass Shower Arm Flange, Oil Rubbed Bronze - Hand Relieved, Wall 206/ORB

Shower Arm Flange, Oil Rubbed Bronze - Hand Relieved, Wall (Discontinued)

  • Mfr # 206/ORB
  • Zoro # G7441902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206/ORB
Zoro #
G7441902
UPC #
760724279631
Country of Origin
United States

Dimensions

Height
0.44
Width
2.38

Details

Item
Shower Arm Flange
Mounting Type
Wall
ADA Compliant
No
Finish
Oil Rubbed Bronze - Hand Relieved
Material
Solid Brass
Weight
1.15

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.