Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Polished Chrome, Side

  • Mfr # 212-26

  • Zoro # G7406482


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
2.81
Height
4.38
Weight
1.35
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212-26
Zoro #
G7406482
UPC #
91388239656
Country of Origin
United States

Dimensions

Width
2.81
Height
4.38
Face Dia.
2-13/16"

Details

Item
Shower Head
Material
Solid Brass
Weight
1.35
Finish
Polished Chrome
Flow Rate (GPM)
1.8
Connection
1/2" NPT
Shower Head Type
Single-Function
Features
Traditional Styling, 6-Nozzle Design With Variable Spray Modes, Side-Mounted Rotational Spray Control
Flow Rate
1.8 gpm
Mounting Type
Side
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.