Shop NEWPORT BRASS
See all product information
Create Account
Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Brass
Mfr # 4-1204BP-04
Zoro # G7395937
product price: $627.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Brass (PVD)
Handle Type
Lever
Width
7.75
Height
7.75
ADA Compliant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4-1204BP-04
Zoro #
G7395937
UPC #
760724288695
Country of Origin
United States
Dimensions
Width
7.75
Height
7.75
Handle Length (in)
3.5
Details
Finish
Satin Brass (PVD)
Handle Type
Lever
ADA Compliant
No
Weight
1.4
Handle Material
Brass
Number of Handles
1
Handle Included
Yes
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.