
Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Gold
Mfr # 4-854BP-24A
Zoro # G7451876
product price: $729.99
/ea
Free Shipping & Returns
Key Features
Finish
French Gold (PVD)
Handle Type
Lever
Height
7.75
Width
7.75
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-854BP-24A
Zoro #
G7451876
UPC #
760724312918
Country of Origin
United States
Dimensions
Height
7.75
Width
7.75
Handle Length (in)
3.25
Details
Finish
French Gold (PVD)
Handle Type
Lever
ADA Compliant
No
Weight
1.4
Number of Handles
1
Handle Included
Yes
Handle Material
Brass
Description
The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.