
Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Nickel
Mfr # 4-2974BP-15
Zoro # G7458045
product price: $771.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Handle Type
Lever
Width
6.5
Height
6.5
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-2974BP-15
Zoro #
G7458045
UPC #
709180072752
Country of Origin
United States
Dimensions
Width
6.5
Height
6.5
Handle Length (in)
3
Details
Finish
Polished Nickel
Handle Type
Lever
ADA Compliant
No
Weight
2.22
Handle Material
Brass
Number of Handles
1
Handle Included
Yes
Description
The Dorrance Bath Collection signifies the fundamentals of modern contemporary design by combining a superlative blend of artistry and style, made in California by Master Craftsmen. Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.