Zoro Homepage

Single Function Shower Head in Aged Brass

  • Mfr # 2141-034

  • Zoro # G7472718


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
5.94
Height
5.94
Weight
4.1
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2141-034
Zoro #
G7472718
UPC #
760724551607
Country of Origin
United States

Dimensions

Width
5.94
Height
5.94
Face Dia.
5-15/16"

Details

Item
Shower Head
Material
Solid Brass
Weight
4.1
Finish
Aged Brass
Flow Rate (GPM)
1.8
Flow Rate
1.8 gpm
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Features
Contemporary Styling, Rubber Nozzles Facilitate Easy Cleaning
Connection
1/2" NPSM
Shower Head Type
Single-Function

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.