
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2433/65
Zoro #
G9059654
UPC #
760724478072
Country of Origin
United States
Dimensions
Height
8.13
Width
4.5
Maximum Deck Thickness
3
Handle Length (in)
3
Details
Number of Holes
1
ADA Compliant
Yes
Finish
Biscuit
Handle Type
Lever
Handle Material
Brass
Number of Handles
1
Weight
5.5
Flow Rate (GPM)
1.2
Faucet Type
Single Hole
Drain type
Push pop-up drain with tailpiece
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Material
Brass
Drain included
Yes
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.