
Single Hole Lavatory Faucet in Oil Rubbed Bronze, Hand Relieved (Discontinued)
- Mfr # 2403/ORB
- Zoro # G9093656
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2403/ORB
Zoro #
G9093656
UPC #
760724390633
Country of Origin
United States
Dimensions
Width
3.41
Height
13.95
Handle Length (in)
2.5
Maximum Deck Thickness
2
Details
Number of Holes
1
ADA Compliant
Yes
Finish
Oil Rubbed Bronze - Hand Relieved
Handle Type
Lever
Handle Material
Brass
Number of Handles
1
Weight
4.75
Flow Rate (GPM)
1.2
Faucet Type
Single Hole
Faucet Mount
Deck Mounted
Faucet Material
Brass
Drain included
Yes
Handle Included
Yes
Drain type
Push pop-up drain with tailpiece
Description
Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.