Single Hole Lavatory Faucet in Satin Nickel (Pvd)

  • Mfr # 2563-15S

  • Zoro # G9043186


product price:  $1,042.99
/ea
Free Shipping & Returns

Key Features

Width
1.5
Number of Holes
1
Height
7.66
ADA Compliant
Yes
Weight
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2563-15S
Zoro #
G9043186
UPC #
760724489436
Country of Origin
United States

Dimensions

Width
1.5
Height
7.66
Handle Length (in)
3
Maximum Deck Thickness
1.7

Details

Number of Holes
1
ADA Compliant
Yes
Weight
4
Handle Type
Lever
Finish
Satin Nickel (PVD)
Handle Material
Brass
Number of Handles
1
Flow Rate (GPM)
1.2
Faucet Type
Single Hole
Faucet Mount
Deck Mounted
Handle Included
Yes
Drain type
Push pop-up drain with tailpiece
Faucet Material
Brass
Drain included
Yes

Description

The Skylar contemporary collection offers endless possibilities with a vibrant combination of angular, geometric shapes that make an impactful design statement that is ideal for modern interiors. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.