
Single Hole Lavatory Faucet in Weathered Copper (Living) (Discontinued)
- Mfr # 2473/08W
- Zoro # G9064572
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2473/08W
Zoro #
G9064572
UPC #
760724478164
Country of Origin
United States
Dimensions
Height
8.13
Width
4.5
Maximum Deck Thickness
3
Handle Length (in)
3
Details
Number of Holes
1
ADA Compliant
Yes
Finish
Weathered Copper (Living, non-returnable)
Handle Type
Lever
Handle Material
Brass
Number of Handles
1
Weight
5.5
Faucet Type
Single Hole
Flow Rate (GPM)
1.2
Drain included
Yes
Handle Included
Yes
Faucet Material
Brass
Faucet Mount
Deck Mounted
Drain type
Push pop-up drain with tailpiece
Description
Commanding the Victorian Era with classic over-arching water spout, highly carved body detail and long tapered handles, Jacobean represents a modern approach to historical authenticity. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom and kitchen décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.