Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Single Robe Hook in Polished Nickel 80-12/15

Single Robe Hook in Polished Nickel (Discontinued)

  • Mfr # 80-12/15
  • Zoro # G7424463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-12/15
Zoro #
G7424463
UPC #
760724517733
Country of Origin
United States

Dimensions

Height
3.19
Width
2.13

Details

Item
Single Robe Hook in Polished Nickel
Finish
Polished Nickel
ADA Compliant
No
Weight
0.627525465

Description

Fairlynn is elegantly crafted with a Victorian era spout ideal for a more traditional bath environment. Evoking classic ideals and forms, the long, gently curved spout is accented by traditionally curved and detailed lever handles.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.