Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Bar in Aged Brass

  • Mfr # 295-034

  • Zoro # G7390425


product price: $913.99
/ea
Free Shipping & Returns

Key Features

Features
Contemporary Style
ADA Compliant
No
Height
37.88
Width
2.38
Depth
2-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295-034
Zoro #
G7390425
UPC #
760724557845
Country of Origin
United States

Dimensions

Height
37.88
Width
2.38
Depth
2-5/8"

Details

Item
Slide Bar with Hand Shower Set
Features
Contemporary Style
ADA Compliant
No
Finish
Aged Brass
Material
Solid Brass
Weight
2.92

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.