Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Bar With Hand Shower Set in Flat Black

  • Mfr # 292-56

  • Zoro # G7478853


product price: $562.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
No
Height
25.38
Width
2.38
Depth
2-11/16"
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292-56
Zoro #
G7478853
UPC #
91388213175
Country of Origin
United States

Dimensions

Height
25.38
Width
2.38
Depth
2-11/16"

Details

Item
Slide Bar with Hand Shower Set
ADA Compliant
No
Finish
Flat Black
Material
Solid Brass
Weight
2.65

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.