Shop NEWPORT BRASS
See all product information
Tub Faucet with Hand Shower, 5, Deck, Uncoated Polished Brass (Living, non-returnable)
Mfr # 3-917-03N
Zoro # G8934634
product price: $1,592.50
/ea
Free Shipping & Returns
Key Features
Includes
Full Line of Matching Accessories
Features
Flow Rate
1.8 gpm
Mounting Type
Deck
Number of Holes
5
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3-917-03N
Zoro #
G8934634
UPC #
709180007235
Country of Origin
United States
Dimensions
Height
6.56
Width
Spout: 3", Valve: 2-3/8"
Hand Shower Diameter
2
Handle Length (in)
3.25
Hose Length
59
Faucet Connection Size
0.75
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.