Soap/Lotion Dispenser in Polished Nickel

  • Mfr # 1030-5721-15

  • Zoro # G7479438


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Width
2.56
ADA Compliant
No
Material
Solid Brass
Height
2.63
Sub-Category
Kitchen Faucets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030-5721-15
Zoro #
G7479438
UPC #
760724626152
Country of Origin
United States

Dimensions

Width
2.56
Height
2.63

Details

Item
Soap/Lotion Dispenser
ADA Compliant
No
Finish
Polished Nickel
Material
Solid Brass
Sub-Category
Kitchen Faucets
Weight
2.5

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.