
Soap/Lotion Dispenser in Satin Brass (Pvd)
Mfr # 3170-5721-04
Zoro # G7475055
product price: $356.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
No
Material
Solid Brass
Height
2.29
Width
2.13
Sub-Category
Kitchen Faucets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3170-5721-04
Zoro #
G7475055
UPC #
709180054628
Country of Origin
United States
Dimensions
Height
2.29
Width
2.13
Details
Item
Soap/Lotion Dispenser
Finish
Satin Brass (PVD)
ADA Compliant
No
Material
Solid Brass
Sub-Category
Kitchen Faucets
Weight
2.5
Description
The valiant Adams series delivers a sleek industrial aesthetic by incorporating a decorative blade handle with a uniquely squared base. Each faucet is comprised of solid brass for the utmost in durability and engineered with a durable ceramic disk cartridge to ensure long-lasting performance. Available in 27 beautiful decorative finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.