This item is Discontinued.

No Product Image Available

Spray Asm Trad Pulldwn in Polished Gold (Pvd) (Discontinued)

  • Mfr # 2-498/24
  • Zoro # G7199885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-498/24
Zoro #
G7199885
UPC #
760724931379
Country of Origin
United States

Dimensions

Width
17
Height
4.5
Length
17

Details

Material
Bamboo/Metal
Color
Natural/Chrome

Description

Spray Asm Trad Pulldwn in Polished Gold (Pvd)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.