Standing Toilet Tissue Holder in Antique Brass

  • Mfr # 10-81-06

  • Zoro # G6676687


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Height
22
Finish
Antique Brass
Width
7.61
ADA Compliant
No
Weight
5.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-81-06
Zoro #
G6676687
UPC #
91388012938
Country of Origin
United States

Dimensions

Height
22
Width
7.61

Details

Finish
Antique Brass
ADA Compliant
No
Weight
5.25

Description

Standing Toilet Tissue Holder in Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.