This item is Discontinued.

Newport Brass Supply Elbow for Hand Shower Hose, Weathered Copper (Living, non-returnable), Wall 285-1/08W

Supply Elbow for Hand Shower Hose, Weathered Copper (Living, non-returnable), Wall (Discontinued)

  • Mfr # 285-1/08W
  • Zoro # G7404084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
285-1/08W
Zoro #
G7404084
UPC #
760724216681
Country of Origin
United States

Dimensions

Height
3
Width
2

Details

Item
Supply Elbow for Hand Shower Hose
Features
Traditional Style
Mounting Type
Wall
ADA Compliant
No
Finish
Weathered Copper (Living, non-returnable)
Connection
1/2" NPT, 1/2" NPSM
Material
Solid Brass
Weight
1.2

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.