This item is Discontinued.

Newport Brass Tank Lever/Faucet Handle in Aged Brass 2-105/034

Tank Lever/Faucet Handle in Aged Brass (Discontinued)

  • Mfr # 2-105/034
  • Zoro # G6664498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-105/034
Zoro #
G6664498
UPC #
760724551225
Country of Origin
United States

Details

Number of Handles
1
ADA Compliant
No
Finish
Aged Brass
Handle Type
Lever
Weight
0.4
Handle Material
Brass
Handle Included
Yes

Description

Marked by fluted textures and smooth surfaces Anise delivers an elegant and refined style to the modern home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.