This item is Discontinued.

Newport Brass Tank Lever/Faucet Handle in Flat Black 2-105/56

Tank Lever/Faucet Handle in Flat Black (Discontinued)

  • Mfr # 2-105/56
  • Zoro # G6662303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-105/56
Zoro #
G6662303
UPC #
760724228561
Country of Origin
United States

Details

ADA Compliant
No
Handle Type
Lever
Number of Handles
1
Finish
Flat Black
Weight
0.4
Handle Included
Yes
Handle Material
Brass

Description

Marked by fluted textures and smooth surfaces Anise delivers an elegant and refined style to the modern home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.