This item is Discontinued.

Newport Brass Tank Lever/Faucet Handle in French Gold (Pvd) 2-254/24A

Tank Lever/Faucet Handle in French Gold (Pvd) (Discontinued)

  • Mfr # 2-254/24A
  • Zoro # G6665758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-254/24A
Zoro #
G6665758
UPC #
760724294474
Country of Origin
United States

Details

Sub-Category
Faucet Handles
Number of Handles
1
Finish
French Gold (PVD)
Handle Type
Lever
ADA Compliant
No
Weight
0.35
Handle Material
Brass
Handle Included
Yes

Description

Tank Lever/Faucet Handle in French Gold (Pvd)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.