Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Tank Lever/Faucet Handle in Satin Bronze (Pvd) 2-181/10

Tank Lever/Faucet Handle in Satin Bronze (Pvd) (Discontinued)

  • Mfr # 2-181/10
  • Zoro # G6672453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-181/10
Zoro #
G6672453
UPC #
760724872320
Country of Origin
United States

Details

Sub-Category
Faucet Handles
Finish
Satin Bronze (PVD)
Number of Handles
1
Handle Type
Lever
ADA Compliant
No
Weight
0.4
Handle Included
Yes
Handle Material
Brass

Description

Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.