This item is Discontinued.

Newport Brass Tank Lever/Faucet Handle in Satin Gold (Pvd) 2-254/24S

Tank Lever/Faucet Handle in Satin Gold (Pvd) (Discontinued)

  • Mfr # 2-254/24S
  • Zoro # G6664866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-254/24S
Zoro #
G6664866
UPC #
760724894841
Country of Origin
United States

Details

Sub-Category
Faucet Handles
Finish
Satin Gold (PVD)
ADA Compliant
No
Number of Handles
1
Handle Type
Lever
Weight
0.35
Handle Material
Brass
Handle Included
Yes

Description

Tank Lever/Faucet Handle in Satin Gold (Pvd)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.