This item is Discontinued.

Newport Brass Towel Ring in Polished Brass Uncoated (Living) 19-09/03N

Towel Ring in Polished Brass Uncoated (Living) (Discontinued)

  • Mfr # 19-09/03N
  • Zoro # G6676267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-09/03N
Zoro #
G6676267
UPC #
91388763694
Country of Origin
United States

Dimensions

Width
7
Height
7.75

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
ADA Compliant
No
Weight
1.95

Description

Towel Ring in Polished Brass Uncoated (Living)

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.