This item is Discontinued.

Newport Brass Towel Ring in Satin Nickel (Pvd) 80-09/15S

Towel Ring in Satin Nickel (Pvd) (Discontinued)

  • Mfr # 80-09/15S
  • Zoro # G6698992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-09/15S
Zoro #
G6698992
UPC #
760724517702
Country of Origin
United States

Dimensions

Width
8.94
Height
6.75

Details

Finish
Satin Nickel (PVD)
ADA Compliant
No
Weight
0.980265085

Description

Fairlynn is elegantly crafted with a Victorian era spout ideal for a more traditional bath environment. Evoking classic ideals and forms, the long, gently curved spout is accented by traditionally curved and detailed lever handles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.