Tub and Shower Trim Set, Antique Brass, Wall

  • Mfr # 3-992BP-06

  • Zoro # G7440606


product price:  $1,223.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
Spout: 2-3/8", Valve: 6-1/2", Shower: 4"
Height
Spout: 4-5/8", Valve: 6-1/2"
Weight
5.8
Mounting Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-992BP-06
Zoro #
G7440606
UPC #
760724084365
Country of Origin
United States

Dimensions

Width
Spout: 2-3/8", Valve: 6-1/2", Shower: 4"
Height
Spout: 4-5/8", Valve: 6-1/2"
Depth
Spout: 7", Valve: 3-7/16", Shower: 8-15/16"
Face Dia.
Spout: 7/8", Shower: 4"
Valve Trim Width
6.5
Handle Length (in)
2.75
Tub Spout Width
2.38
Shower Head Width
4
Valve Trim Height
6.5
Shower Head Height
4

Details

Material
Solid Brass
Weight
5.8
Finish
Antique Brass
Mounting Type
Wall
Number of Holes
3
Number of Handles
1
Item
Tub and Shower Trim Set
Features
Face Plate With Traditional Cross Handle and Diverter Pull Knob, Traditional Cross Handle Assembly and Insert Options for Control Valve, Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory)
Flow Rate
1.8 gpm
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Connection
1/2"-14 NPT
Handle Material
Brass
Handle Type
Cross
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Shower Head Type
Adjustable shower head
Includes
Showerhead with Arm and Flange
Tub Spout Reach
6.56
Handle Included
Yes
Drain included
No
Faucet Material
Brass
Faucet Valve Type
BP

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.