Tub and Shower Trim Set, Antique Copper, Wall

  • Mfr # 3-992BP-08A

  • Zoro # G7468904


product price: $1,222.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
Spout: 2-3/8", Valve: 6-1/2", Shower: 4"
Height
Spout: 4-5/8", Valve: 6-1/2"
Weight
5.8
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-992BP-08A
Zoro #
G7468904
UPC #
760724084396
Country of Origin
United States

Dimensions

Width
Spout: 2-3/8", Valve: 6-1/2", Shower: 4"
Height
Spout: 4-5/8", Valve: 6-1/2"
Depth
Spout: 7", Valve: 3-7/16", Shower: 8-15/16"
Face Dia.
Spout: 7/8", Shower: 4"
Shower Head Height
4
Tub Spout Width
2.38
Shower Head Width
4
Handle Length (in)
2.75
Valve Trim Width
6.5
Valve Trim Height
6.5

Details

Material
Solid Brass
Weight
5.8
Finish
Antique Copper
Number of Holes
3
Flow Rate
1.8 gpm
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Mounting Type
Wall
Handle Material
Brass
Includes
Showerhead with Arm and Flange
Item
Tub and Shower Trim Set
Connection
1/2"-14 NPT
Number of Handles
1
Features
Face Plate With Traditional Cross Handle and Diverter Pull Knob, Traditional Cross Handle Assembly and Insert Options for Control Valve, Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory)
Shower Head Type
Adjustable shower head
Flow Rate (GPM)
1.8
Handle Type
Cross
Tub Spout Reach
6.56
Handle Included
Yes
Faucet Valve Type
BP
Faucet Material
Brass
Drain included
No

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.