Tub and Shower Trim Set, English Bronze, Wall

  • Mfr # 3-992BP-07

  • Zoro # G7467538


product price:  $1,223.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
Spout: 2-3/8", Valve: 6-1/2", Shower: 4"
Height
Spout: 4-5/8", Valve: 6-1/2"
Weight
5.8
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-992BP-07
Zoro #
G7467538
UPC #
760724084372
Country of Origin
United States

Dimensions

Width
Spout: 2-3/8", Valve: 6-1/2", Shower: 4"
Height
Spout: 4-5/8", Valve: 6-1/2"
Face Dia.
Spout: 7/8", Shower: 4"
Depth
Spout: 7", Valve: 3-7/16", Shower: 8-15/16"
Shower Head Width
4
Valve Trim Height
6.5
Tub Spout Width
2.38
Valve Trim Width
6.5
Shower Head Height
4
Handle Length (in)
2.75

Details

Material
Solid Brass
Weight
5.8
Finish
English Bronze
Number of Holes
3
Item
Tub and Shower Trim Set
Features
Face Plate With Traditional Cross Handle and Diverter Pull Knob, Traditional Cross Handle Assembly and Insert Options for Control Valve, Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory)
Handle Type
Cross
Flow Rate (GPM)
1.8
Number of Handles
1
Includes
Showerhead with Arm and Flange
Flow Rate
1.8 gpm
Connection
1/2"-14 NPT
Shower Head Type
Adjustable shower head
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
ADA Compliant
Yes
Handle Material
Brass
Mounting Type
Wall
Faucet Material
Brass
Handle Included
Yes
Drain included
No
Tub Spout Reach
6.56
Faucet Valve Type
BP

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.