Tub and Shower Trim Set, Satin Bronze (PVD), Wall

  • Mfr # 3-922BP-10

  • Zoro # G7434857


product price:  $1,183.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
Valve: 7-3/4"
Height
Spout: 3-1/16", Valve: 7-3/4"
Weight
4.2
Face Dia.
Shower: 4-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-922BP-10
Zoro #
G7434857
UPC #
760724073376
Country of Origin
United States

Dimensions

Width
Valve: 7-3/4"
Height
Spout: 3-1/16", Valve: 7-3/4"
Face Dia.
Shower: 4-1/8"
Depth
Spout: 7-9/16", Valve: 7-3/4", Shower: 8-15/16"
Tub Spout Width
2.81
Valve Trim Width
7.75
Handle Length (in)
2
Shower Head Height
4.13
Shower Head Width
4.13
Valve Trim Height
7.75

Details

Material
Solid Brass
Weight
4.2
Finish
Satin Bronze (PVD)
Shower Head Type
Adjustable shower head
Flow Rate (GPM)
1.8
Handle Type
Cross
Number of Handles
1
Handle Material
Brass
Mounting Type
Wall
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Connection
1/2"-14 NPT
Item
Tub and Shower Trim Set
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Features
Face Plate With Traditional Cross Handle and Diverter Pull Knob, Traditional Cross Handle Assembly and Insert Options for Control Valve, Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory)
Tub Spout Reach
6.81
Handle Included
Yes
Faucet Valve Type
BP
Faucet Material
Brass
Drain included
No

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.