Tub and Shower Trim Set, Venetian Bronze, Wall

  • Mfr # 3-922BP-VB

  • Zoro # G7396217


product price: $1,223.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
Valve: 7-3/4"
Height
Spout: 3-1/16", Valve: 7-3/4"
Weight
4.2
Flow Rate
1.8 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-922BP-VB
Zoro #
G7396217
UPC #
760724272311
Country of Origin
United States

Dimensions

Width
Valve: 7-3/4"
Height
Spout: 3-1/16", Valve: 7-3/4"
Depth
Spout: 7-9/16", Valve: 7-3/4", Shower: 8-15/16"
Face Dia.
Shower: 4-1/8"
Valve Trim Width
7.75
Handle Length (in)
2
Tub Spout Width
2.81
Shower Head Width
4.13
Shower Head Height
4.13
Valve Trim Height
7.75

Details

Material
Solid Brass
Weight
4.2
Finish
Venetian Bronze
Flow Rate
1.8 gpm
Item
Tub and Shower Trim Set
Mounting Type
Wall
Flow Rate (GPM)
1.8
Shower Head Type
Adjustable shower head
Number of Handles
1
Number of Holes
3
Features
Face Plate With Traditional Cross Handle and Diverter Pull Knob, Traditional Cross Handle Assembly and Insert Options for Control Valve, Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory)
Handle Material
Brass
Handle Type
Cross
Connection
1/2"-14 NPT
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Faucet Material
Brass
Handle Included
Yes
Faucet Valve Type
BP
Drain included
No
Tub Spout Reach
6.81

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.