Tub and Shower Trim Set, Venetian Bronze, Wall

  • Mfr # 3-992BP-VB

  • Zoro # G8960008


product price:  $1,222.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
Spout: 2-3/8", Valve: 6-1/2", Shower: 4"
Height
Spout: 4-5/8", Valve: 6-1/2"
Weight
5.8
Connection
1/2"-14 NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-992BP-VB
Zoro #
G8960008
UPC #
760724277385
Country of Origin
United States

Dimensions

Width
Spout: 2-3/8", Valve: 6-1/2", Shower: 4"
Height
Spout: 4-5/8", Valve: 6-1/2"
Face Dia.
Spout: 7/8", Shower: 4"
Depth
Spout: 7", Valve: 3-7/16", Shower: 8-15/16"
Valve Trim Height
6.5
Shower Head Height
4
Shower Head Width
4
Valve Trim Width
6.5
Handle Length (in)
2.75
Tub Spout Width
2.38

Details

Material
Solid Brass
Weight
5.8
Finish
Venetian Bronze
Connection
1/2"-14 NPT
Handle Material
Brass
Number of Handles
1
Flow Rate (GPM)
1.8
Flow Rate
1.8 gpm
Shower Head Type
Adjustable shower head
Number of Holes
3
Includes
Showerhead with Arm and Flange
Handle Type
Cross
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Item
Tub and Shower Trim Set
ADA Compliant
Yes
Features
Face Plate With Traditional Cross Handle and Diverter Pull Knob, Traditional Cross Handle Assembly and Insert Options for Control Valve, Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory)
Mounting Type
Wall
Faucet Valve Type
BP
Tub Spout Reach
6.56
Handle Included
Yes
Drain included
No
Faucet Material
Brass

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.