Zoro Homepage

Tub Faucet, Aged Brass, Deck

  • Mfr # 3-1236-034

  • Zoro # G9101742


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Width
15
Features
Crystal Lever Handles
Mounting Type
Deck
Depth
Spout: 11-1/2", Valve: 4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1236-034
Zoro #
G9101742
UPC #
760724558828
Country of Origin
United States

Dimensions

Width
15
Depth
Spout: 11-1/2", Valve: 4-1/2"
Length
11.5
Face Dia.
Spout: 1-1/2"
Height
6.56
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.5

Details

Finish
Aged Brass
Item
Tub Faucet
Number of Holes
3
Features
Crystal Lever Handles
Mounting Type
Deck
Handle Type
Lever
Flow Rate (GPM)
1.8
Connection
3/4" NPT
Handle Material
Brass
Includes
Full Line of Matching Accessories
Material
Solid Brass
Number of Handles
2
ADA Compliant
Yes
Weight
5.45
Faucet Connection
NPT
Tub Spout Reach
9.25
Drain included
No
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.