Zoro Homepage

Tub Faucet, Aged Brass, Deck

  • Mfr # 3-1406L-034

  • Zoro # G8963623


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Flow Rate (GPM)
1.8
Handle Type
Lever
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1406L-034
Zoro #
G8963623
UPC #
760724558903
Country of Origin
United States

Dimensions

Face Dia.
Spout: 7/8"
Depth
Spout: 9-7/8", Valve: 4-3/16"
Length
10
Height
9.88
Width
15
Handle Length (in)
3.25
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Aged Brass
Item
Tub Faucet
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Handle Type
Lever
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Features
Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Material
Brass
Number of Handles
2
Connection
3/4" NPT
Material
Solid Brass
Includes
Full Line of Matching Accessories
Mounting Type
Deck
Weight
5.45
Tub Spout Reach
8.25
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Faucet Material
Brass
Drain included
No
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Type
Roman Tub Faucet

Description

East Square balances Asian elegance with design purity, creating a unique design aesthetic. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.