Zoro Homepage

Tub Faucet, Aged Brass, Deck

  • Mfr # 3-1626-034

  • Zoro # G9032458


product price: $1,627.99
/ea
Free Shipping & Returns

Key Features

Length
11.2
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
ADA Compliant
Yes
Connection
3/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1626-034
Zoro #
G9032458
UPC #
7.0918E+11
Country of Origin
United States

Dimensions

Length
11.2
Height
4.31
Width
15
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3

Details

Finish
Aged Brass
Item
Tub Faucet
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
ADA Compliant
Yes
Connection
3/4" NPT
Mounting Type
Deck
Handle Material
Brass
Handle Type
Lever
Flow Rate (GPM)
1.8
Number of Handles
2
Material
Solid Brass
Number of Holes
3
Weight
11.35
Faucet Material
Brass
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Tub Spout Reach
9.06
Drain included
No
Faucet Mount
Deck Mounted
Faucet Connection
NPT

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.