Zoro Homepage

Tub Faucet, Aged Brass, Deck

  • Mfr # 3-1766-034

  • Zoro # G9019158


product price: $1,966.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, All Applicable US Federal and State Material Regulations, EPA Watersense
Depth
Lever: 2-3/8"
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1766-034
Zoro #
G9019158
UPC #
760724560227
Country of Origin
United States

Dimensions

Depth
Lever: 2-3/8"
Height
10.19
Length
10.63
Width
15
Handle Length (in)
2.38
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Aged Brass
Item
Tub Faucet
Material
Solid Brass
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, All Applicable US Federal and State Material Regulations, EPA Watersense
Flow Rate (GPM)
1.8
Includes
Full Line of Matching Accessories
Handle Type
Cross
Handle Material
Brass
Mounting Type
Deck
Connection
3/4" NPT
Number of Holes
3
ADA Compliant
Yes
Number of Handles
2
Weight
6.8
Faucet Valve Type
WS Valve
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Tub Spout Reach
8.38
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Connection
NPT

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.