Zoro Homepage

Tub Faucet, Aged Brass, Deck

  • Mfr # 3-1776-034

  • Zoro # G9061325


product price: $1,966.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Length
10.38
Handle Type
Lever
Number of Holes
3
Includes
Full Line of Matching Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1776-034
Zoro #
G9061325
UPC #
7.0918E+11
Country of Origin
United States

Dimensions

Length
10.38
Height
10.19
Width
15
Depth
Faucet: 10-3/8"
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.5

Details

Finish
Aged Brass
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Type
Lever
Number of Holes
3
Includes
Full Line of Matching Accessories
Handle Material
Brass
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Connection
3/4" NPT
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Material
Solid Brass
Number of Handles
2
Mounting Type
Deck
Weight
7.5
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Drain included
No
Faucet Type
Roman Tub Faucet
Tub Spout Reach
8.38

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.